Shop All Vector Motors
Baldor-Reliance
.5Hp, 1150Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1
Mfr # CNM3539
Zoro # G3306032
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.5 HP
- Nameplate RPM 1150
- Frame 56C
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CNM3539
- Zoro # G3306032
- UPC # 781568502938
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.5 HP |
Nameplate RPM | 1150 |
Frame | 56C |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TENV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- STENS Aftermarket Recoil Pull Start Starter For Briggs & Stratton 235432 150-009 (150-009)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- Baldor-Reliance Definite Purpose Motors