Shop All Vector Motors
Baldor-Reliance
5.5Kw, 3450Rpm, 3Ph, 60Hz, D132D, 3646M, Tefc
Mfr # EMVM3709D
Zoro # G1730973
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- Nameplate RPM 3450 1/MIN
- Frame D132D
- Voltage 230/460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EMVM3709D
- Zoro # G1730973
- UPC # 781568810170
- Country of Origin Finland
- Category Vector Motors
Details
Motor Design | A |
Nameplate RPM | 3450 1/MIN |
Frame | D132D |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2400-8M-50, Timing Belt, Neoprene, Fiberglass (2400-8M-50)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123135 1 OLD STYLE INS)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- Baldor-Reliance Definite Purpose Motors