Shop All Vector Motors
Baldor-Reliance
50Hp, 890Rpm, 3Ph, 60Hz, 404T, Tefc, F1
Mfr # EM4458T
Zoro # G5521219
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,699.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 50 HP
- Nameplate RPM 890
- Frame 404T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM4458T
- Zoro # G5521219
- UPC # 781568809969
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 50 HP |
Nameplate RPM | 890 |
Frame | 404T |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- MCGILL CF Series (CF4SB)
- ARO Filter/Regulator/Lubricator, 71 cfm (C38231-600)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU6)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- Baldor-Reliance Vector Motors