Shop All Vector Motors
Baldor-Reliance
50Hp, 3540Rpm, 3Ph, 60Hz, 326Tsc, Tefc, F1
Mfr # CEWDM4114T
Zoro # G5523337
product price: $10,259.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,259.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 50 HP
- Nameplate RPM 3540
- Frame 326TSC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM4114T
- Zoro # G5523337
- UPC # 781568924631
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 50 HP |
Nameplate RPM | 3540 |
Frame | 326TSC |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- GATES PowerGrip HTD Belts, 531-3M-09 (531-3M-09)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMP-N-4100)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.52 lb-ft, 230/460V (056H17T5301)
- Baldor-Reliance Definite Purpose Motors