Shop All Vector Motors
Baldor-Reliance
50Hp, 3540Rpm, 3Ph, 60Hz, 326Ts, 1252M, Tefc, F, EM4114T-G
Mfr # EM4114T-G
Zoro # G3292717
product price: $8,071.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,071.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 50 HP
- Nameplate RPM 3540
- Frame 326TS
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4114T-G
- Zoro # G3292717
- UPC # 781568665336
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 50 HP |
Nameplate RPM | 3540 |
Frame | 326TS |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gasket, 53682 (53682)
- CAMOZZI #6440 04-02, Male Run Tee Swivel, 1/4" OD X 1/8" NPT (6440 04-02)
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1-1/2 HP, 1755 RPM, 208-230/460V, ODP (U759-P)
- Baldor-Reliance Definite Purpose Motors