Shop All Vector Motors
Baldor-Reliance
50Hp, 3525Rpm, 3Ph, 60Hz, 324Ts, 4058M, Opsb, F, EM2542T-G
Mfr # EM2542T-G
Zoro # G3313778
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,359.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 50 HP
- Nameplate RPM 3525
- Frame 324TS
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM2542T-G
- Zoro # G3313778
- UPC # 781568665091
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 50 HP |
Nameplate RPM | 3525 |
Frame | 324TS |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR10N (MR10N)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287275)
- FESTO Mini Guided Drive DFC-10-15-P-A-GF (DFC-10-15-P-A-GF)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 2 HP, 230/460 V (145THFR5329)
- Baldor-Reliance Vector Motors