Shop All Vector Motors
Baldor-Reliance
50Hp, 1800Rpm, 3Ph, 60Hz, 2168, Tebc, Foot,
Mfr # ZDPM21050-BV
Zoro # G5526852
product price: $14,694.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$14,694.99
Free 30-Day Returns
Key Features
- HP 50 HP
- Nameplate RPM 1800
- Frame FL2168
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDPM21050-BV
- Zoro # G5526852
- UPC # 781568468746
- Country of Origin United States
- Category Vector Motors
Details
HP | 50 HP |
Nameplate RPM | 1800 |
Frame | FL2168 |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEBC |
Ins. Class | H |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S41-2)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- PNEUMADYNE Toggle Valve, 4 Way, Brass (FP45-100-SR)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1/3 HP, 1725 RPM, 230/460V, ODP, 48 Frame (K527A)
- Baldor-Reliance Vector Motors