Shop All Vector Motors
Baldor-Reliance
50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 4256M, Opsb, F1, EM2543T-5BG
Mfr # EM2543T-5BG
Zoro # G5531630
product price: $6,270.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,270.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 50 HP
- Nameplate RPM 1775
- Frame 326T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2543T-5BG
- Zoro # G5531630
- UPC # 781568762509
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 50 HP |
Nameplate RPM | 1775 |
Frame | 326T |
Voltage | 575V |
Motor Enclosure Design | OPSB |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Insulation Bottom (33-0250)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- Baldor-Reliance Vector Motors