Shop All Vector Motors
Baldor-Reliance
50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, ZDVSCP4115T
Mfr # ZDVSCP4115T
Zoro # G5527080
product price: $14,731.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,731.99
Free 30-Day Returns
Key Features
- HP 50 HP
- Voltage 230/460V
- Phase Three
- Motor Enclosure Design TEFC
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDVSCP4115T
- Zoro # G5527080
- UPC # 781568474051
- Country of Origin United States
- Category Vector Motors
Details
HP | 50 HP |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8F)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- RHP 6200 Series Single Row Deep Groove Ball Bearing (6214 2RS JC3)
- ZORO SELECT Hose Clamp, Dia 2.000x 0.177, Ylw, PK25 (HC-32ST ZD)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- MARATHON MOTORS Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V (056H17F2017)
- Baldor-Reliance Vector Motors