Shop All Vector Motors
Baldor-Reliance
50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G
Mfr # EM4115T-G
Zoro # G3292848
product price: $8,089.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,089.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 50 HP
- Frame 326T
- Voltage 230/460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4115T-G
- Zoro # G3292848
- UPC # 781568547199
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 50 HP |
Frame | 326T |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- GATES MegaCrimp Couplings (16G-16FJX)
- FESTO Standards-Based Cylinder ESNU-8-50-P-A (ESNU-8-50-P-A)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (115757-P)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V (145THTR5329)
- Baldor-Reliance Vector Motors