Shop All Vector Motors
Baldor-Reliance
50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1256M, Open, F1
Mfr # EM2543T-CI
Zoro # G3353580
product price: $6,601.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,601.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 50 HP
- Nameplate RPM 1775
- Frame 326T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2543T-CI
- Zoro # G3353580
- UPC # 781568521823
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 50 HP |
Nameplate RPM | 1775 |
Frame | 326T |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- FESTO Rod Clevis SG-M6 (SG-M6)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- PIX Belt, AX Cogged, 1/2 x 61 in. OC (AX59)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- Baldor-Reliance Definite Purpose Motors