Shop All Vector Motors
Baldor-Reliance
50Hp, 1775/1475Rpm, 3Ph, 60Hz, 326Ty, Xpfc
Mfr # CPX32546T
Zoro # G5530696
product price: $14,949.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,949.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 50 HP
- Nameplate RPM 1775//1475
- Frame 326TY
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CPX32546T
- Zoro # G5530696
- UPC # 781568907962
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 50 HP |
Nameplate RPM | 1775//1475 |
Frame | 326TY |
Voltage | 230/460V |
Motor Enclosure Design | XPFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-100-2H @ 90 Two-Hole Set Screw Collar (C-100-2H @ 90)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- FERNCO COUPL FLEX 3""X3""HUB (P1060-33)
- D&D 25" Outside Length, 3/8" Top Width, 1 Ribs (3V250)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- Baldor-Reliance Definite Purpose Motors