Shop All Vector Motors
Baldor-Reliance
50Hp, 1770Rpm, 3Ph, 60Hz, 326T, Tefc, F1, ECP84115T-5
Mfr # ECP84115T-5
Zoro # G5521602
product price: $9,449.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,449.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 50 HP
- Nameplate RPM 1770
- Frame 326T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84115T-5
- Zoro # G5521602
- UPC # 781568608227
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 50 HP |
Nameplate RPM | 1770 |
Frame | 326T |
Voltage | 575V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP 90 (4501-12-08)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.25" OD (5V9254)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- Baldor-Reliance Vector Motors