Shop All Vector Motors
Baldor-Reliance
50Hp, 1470Rpm, 3Ph, 50Hz, 326T, 1272M, Tefc, F1
Mfr # EM4115T-58
Zoro # G3291140
product price: $8,211.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,211.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 50 HP
- Nameplate RPM 1470 1/MIN
- Frame 326T
- Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4115T-58
- Zoro # G3291140
- UPC # 781568773758
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 50 HP |
Nameplate RPM | 1470 1/MIN |
Frame | 326T |
Voltage | 400V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.000-BZ (RST6400-06-08-R.000)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D005BHHC, Pressure Line, 5 micron (ZX-0060D005BHHC)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- Baldor-Reliance Vector Motors