Shop All Vector Motors
Baldor-Reliance
500Hp, 3565Rpm, 3Ph, 60Hz, 449Ts, A44128M, Dp
Mfr # EM251502T-4
Zoro # G5521718
product price: $73,356.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$73,356.00
Free 30-Day Returns
Key Features
- Motor Design B
- HP 500 HP
- Nameplate RPM 3565
- Frame 449TS
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM251502T-4
- Zoro # G5521718
- UPC # 781568778654
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 500 HP |
Nameplate RPM | 3565 |
Frame | 449TS |
Voltage | 460V |
Motor Enclosure Design | DP |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- REELCRAFT 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-25)
- NSK NSK 6203UC3, 6200 Series Single Row Deep Groove Ball Bearing (6203UC3)
- GATES MegaCrimp Couplings (8G-8FJISX)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- Baldor-Reliance Definite Purpose Motors