Shop All Vector Motors
Baldor-Reliance
5 Air Overhp, 1165Rpm, 3Ph, 60Hz, 213Tz, 3752
Mfr # ECTM3708T
Zoro # G5525848
product price: $1,779.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 5 HP
- Nameplate RPM 1165
- Frame 213TZ
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECTM3708T
- Zoro # G5525848
- UPC # 781568846292
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 5 HP |
Nameplate RPM | 1165 |
Frame | 213TZ |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEAO |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- DYNABRADE Brush, 89414 (89414)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300374, Pressure Line, 40 micron, Outside-In (MF0436244)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- Baldor-Reliance Vector Motors