Shop All Vector Motors
Baldor-Reliance
40Hp, 890Rpm, 3Ph, 60Hz, 365T, Tefc, F1
Mfr # EM4348T
Zoro # G3303357
product price: $15,229.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,229.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 40 HP
- Nameplate RPM 890
- Frame 365T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4348T
- Zoro # G3303357
- UPC # 781568815922
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 40 HP |
Nameplate RPM | 890 |
Frame | 365T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50BS20H X 3/4)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1/3 HP, 1725 RPM, 230/460V, ODP, 48 Frame (K527A)
- Baldor-Reliance Definite Purpose Motors