Shop All Vector Motors
Baldor-Reliance
40Hp, 3545Rpm, 3Ph, 60Hz, 324Tsc, Tefc, F1
Mfr # CECP84109T-4
Zoro # G5525166
product price: $10,324.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,324.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 40 HP
- Nameplate RPM 3545
- Frame 324TSC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP84109T-4
- Zoro # G5525166
- UPC # 781568351550
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 40 HP |
Nameplate RPM | 3545 |
Frame | 324TSC |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 460V, 48Y, TEAO (ORM4659BF)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- Baldor-Reliance Definite Purpose Motors