Shop All Vector Motors
Baldor-Reliance
40Hp, 3530Rpm, 3Ph, 60Hz, 324Ts, 1058M, Tefc, F, FDEM4109T
Mfr # FDEM4109T
Zoro # G5527747
product price: $7,629.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,629.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 40 HP
- Nameplate RPM 3530
- Frame 324TS
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDEM4109T
- Zoro # G5527747
- UPC # 781568794944
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 40 HP |
Nameplate RPM | 3530 |
Frame | 324TS |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- LEESON AC Gearmotor, TEFC, 57 RPM, 115VAC, 56 in-lb (M1125130.00)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- Baldor-Reliance Vector Motors