Shop All Vector Motors
Baldor-Reliance
40Hp, 1800Rpm, 3Ph, 60Hz, 2162, Tebc, Foot,
Mfr # ZDPM21040-BV
Zoro # G5525251
product price: $14,370.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$14,370.99
Free 30-Day Returns
Key Features
- HP 40 HP
- Nameplate RPM 1800
- Frame FL2162
- Voltage 460V
- Motor Enclosure Design TEBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDPM21040-BV
- Zoro # G5525251
- UPC # 781568468739
- Country of Origin United States
- Category Vector Motors
Details
HP | 40 HP |
Nameplate RPM | 1800 |
Frame | FL2162 |
Voltage | 460V |
Motor Enclosure Design | TEBC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- FESTO Compact Cylinder ADN-63-80-A-P-A (ADN-63-80-A-P-A)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL, Includes: Gasket (45DT91)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- Baldor-Reliance Definite Purpose Motors