Shop All Vector Motors
Baldor-Reliance
40Hp, 1775Rpm, 3Ph, 60Hz, 324Tz, 1254M, Tefc, F
Mfr # EGDM4110T
Zoro # G5521130
product price: $8,241.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,241.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 40 HP
- Nameplate RPM 1775
- Frame 324TZ
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EGDM4110T
- Zoro # G5521130
- UPC # 781568522448
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 40 HP |
Nameplate RPM | 1775 |
Frame | 324TZ |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Moisture Absorbing Blue Silica, PK600 (BSG-10G)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932664Q, Pressure Line, 10 micron (ZX-932664Q)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 079 x 51in OC, 2 Band (2/3V510)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- Baldor-Reliance Vector Motors