Shop All Vector Motors
Baldor-Reliance
40Hp, 1775Rpm, 3Ph, 60Hz, 324Tc, 1254M, Tefc, F, CECP4110T
Mfr # CECP4110T
Zoro # G5529932
product price: $8,379.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,379.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 40 HP
- Nameplate RPM 1775
- Frame 324TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP4110T
- Zoro # G5529932
- UPC # 781568393963
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 40 HP |
Nameplate RPM | 1775 |
Frame | 324TC |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- AEGIS Split Bearing Ring, Dia. 1-5/8 In (KIT SGR-1.625-1A4-UK)
- DODGE F2B-DL-100, Two-Bolt Flange, Non-Expansion, Cast Iron, 1" Bore Dia. (128760)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- Baldor-Reliance Definite Purpose Motors