Shop All Vector Motors
Baldor-Reliance
40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, FDEM4110T
Mfr # FDEM4110T
Zoro # G5525470
product price: $7,249.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,249.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 40 HP
- Nameplate RPM 1775
- Frame 324T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDEM4110T
- Zoro # G5525470
- UPC # 781568727041
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 40 HP |
Nameplate RPM | 1775 |
Frame | 324T |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CSN)
- GATES Hi-Power II Belts, B57 (B57)
- ZORO SELECT 2" Barbed x MNPT 316 SS Hose Barb (HB200SS)
- TROMBETTA Built In 12V Solenoid/Relay (684-1251-032-02)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- Baldor-Reliance Vector Motors