Shop All Vector Motors
Baldor-Reliance
40Hp, 1770Rpm, 3Ph, 60Hz, 324Tc, Tefc, F1, CECP84110T-4
Mfr # CECP84110T-4
Zoro # G5526006
product price: $9,270.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,270.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 40 HP
- Frame 324TC
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP84110T-4
- Zoro # G5526006
- UPC # 781568351574
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 40 HP |
Frame | 324TC |
Voltage | 460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D010ON, Pressure Line, 10 micron, Outside-In (MF0060374)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW8)
- ZORO SELECT Oil Control Gun, Control Valve, 1450 psi (55GU71)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- Baldor-Reliance Definite Purpose Motors