Shop All Vector Motors
Baldor-Reliance
40Hp, 1750Rpm, 3Ph, N/Ahz, 2162, Dpg-Fv,
Mfr # IDDRPM21404
Zoro # G5532111
product price: $8,493.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,493.99
Free 30-Day Returns
Key Features
- HP 40 HP
- Nameplate RPM 1750
- Frame RL2162
- Voltage 460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM21404
- Zoro # G5532111
- UPC # 781568464946
- Country of Origin United States
- Category Vector Motors
Details
HP | 40 HP |
Nameplate RPM | 1750 |
Frame | RL2162 |
Voltage | 460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | DPFV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 LONG NB BENT TUBE 2.91" DL (NB6701-L-08-08)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- Baldor-Reliance Vector Motors