Shop All Vector Motors
Baldor-Reliance
40Hp, 1750Rpm, 3Ph, 60Hz, 2586, Tefc, Foot
Mfr # ZDFRPM25404
Zoro # G3342940
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$11,410.99
Free 30-Day Returns
Key Features
- HP 40 HP
- Nameplate RPM 1780
- Frame FL2586Z
- Voltage 460V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ZDFRPM25404
- Zoro # G3342940
- UPC # 781568468586
- Country of Origin United States
- Category Vector Motors
Details
HP | 40 HP |
Nameplate RPM | 1780 |
Frame | FL2586Z |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- DAYTON BX46 Cogged V-Belt, 49 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A126 (6A126)
- PRIMEFIT XP Series Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6-B10-P)
- LEESON Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame (121944.00)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- Baldor-Reliance Definite Purpose Motors