Shop All Vector Motors
Baldor-Reliance
40Hp, 1750Rpm, 3Ph, 60Hz, 2173, Tebc, Foot
Mfr # ZDBRPM21404
Zoro # G3316928
product price: $10,539.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,539.99
Free 30-Day Returns
Key Features
- HP 40 HP
- Nameplate RPM 1770
- Frame FL2173Z
- Voltage 460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDBRPM21404
- Zoro # G3316928
- UPC # 781568468456
- Country of Origin United States
- Category Vector Motors
Details
HP | 40 HP |
Nameplate RPM | 1770 |
Frame | FL2173Z |
Voltage | 460V |
Ins. Class | H |
Motor Enclosure Design | TEBC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- MITSUBOSHI Super KB 4L Type, 1/2" x 51'' (4LK510)
- DAYTON A54 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (3X700)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP-1.7/16M)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- Baldor-Reliance Vector Motors