Shop All Vector Motors
Baldor-Reliance
40Hp, 1185Rpm, 3Ph, 60Hz, 364T, 1458M, Open, F1
Mfr # EM2540T-CI
Zoro # G3346626
product price: $8,099.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,099.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 40 HP
- Frame 364T
- Voltage 230/460V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2540T-CI
- Zoro # G3346626
- UPC # 781568530665
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 40 HP |
Frame | 364T |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | DP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-3/8" (WE30H238)
- CARLISLE 322L075 Synchro-Cog Timing Belt (322L075)
- BANDO Hp-Sts S5M-500 Tb, 100-S5M-500 Hp (100-S5M-500 HP)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- Baldor-Reliance Vector Motors