Shop All Vector Motors
Baldor-Reliance
400Hp, 3570Rpm, 3Ph, 60Hz, 449Ts, A44112M, Dp
Mfr # EM251402T-4
Zoro # G3291542
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$60,255.00
Free 30-Day Returns
Key Features
- Motor Design B
- HP 400 HP
- Nameplate RPM 3570
- Frame 449TS
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM251402T-4
- Zoro # G3291542
- UPC # 781568778630
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 400 HP |
Nameplate RPM | 3570 |
Frame | 449TS |
Voltage | 460V |
Motor Enclosure Design | DP |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 85mm Bore Dia (6217 2RS JEM)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 7/16-20 JIC (1AA4FJA4)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- Baldor-Reliance Vector Motors