Shop All Vector Motors
Baldor-Reliance
400Hp, 1775/2700Rpm, 460V, 3Ph, Dpgfv, Rl3614
Mfr # IDDRPM364004R1
Zoro # G5527692
product price: $51,739.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$51,739.99
Free 30-Day Returns
Key Features
- HP 400 HP
- Nameplate RPM 1775
- Frame RL3614
- Voltage 460V
- Motor Enclosure Design DPFV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM364004R1
- Zoro # G5527692
- UPC # 781568763421
- Country of Origin United States
- Category Vector Motors
Details
HP | 400 HP |
Nameplate RPM | 1775 |
Frame | RL3614 |
Voltage | 460V |
Motor Enclosure Design | DPFV |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- TOMPKINS Hydraulic Fitting-Steel12FJ BULKHEAD NUT (0306-12)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- D&D 2160mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2160)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- Baldor-Reliance Vector Motors