Shop All Vector Motors
Baldor-Reliance
400Hp, 1175/2000Rpm, 460V, 3Ph, Dpgfv, Rl4034
Mfr # IDDRPM404006R1
Zoro # G5527379
product price: $70,799.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$70,799.99
Free 30-Day Returns
Key Features
- HP 400 HP
- Nameplate RPM 1175
- Frame RL4034
- Voltage 460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM404006R1
- Zoro # G5527379
- UPC # 781568763438
- Country of Origin United States
- Category Vector Motors
Details
HP | 400 HP |
Nameplate RPM | 1175 |
Frame | RL4034 |
Voltage | 460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | DPFV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HSeries Poppet, FNPT 1", Coupler 1", ST (8HF8)
- DODGE SAF-XT Pillow Block 2-Bolt Housing, H2S-SFXT-520 (042126 H2S-SFXT-520)
- FASCO Unit Bearing Motor, 3/500HP, 0.36, CCW, 115V (UB595)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1 HP, 230/460 V (145THTR5326)
- Baldor-Reliance Vector Motors