Shop All Vector Motors
Baldor-Reliance
3Hp, 3500Rpm, 3Ph, 60Hz, 182Tc, 3624M, Tefc, F1
Mfr # CESSWDM3610T
Zoro # G3298308
product price: $2,712.99
/ea
Free Shipping & Returns
$2,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 3 HP
- Nameplate RPM 3500
- Frame 182TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CESSWDM3610T
- Zoro # G3298308
- UPC # 781568521786
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 3 HP |
Nameplate RPM | 3500 |
Frame | 182TC |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 3/8x1/2in (P3850-1EP)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125-4-100-SP)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- ENERPAC Repair Kit (RRH603K4)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- Baldor-Reliance Definite Purpose Motors