Shop All Vector Motors
Baldor-Reliance
3Hp, 3500Rpm, 3Ph, 60Hz, 182Lp, 0628M, Tefc, F1
Mfr # VLECP3660T
Zoro # G5529162
product price: $3,579.99
/ea
Free Shipping & Returns
$3,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3500
- Frame 182LP
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VLECP3660T
- Zoro # G5529162
- UPC # 781568811047
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3500 |
Frame | 182LP |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- BAILEY Series Accessory: Rubber Boot for 10 & 21 GPM Valves (220823)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- Baldor-Reliance Definite Purpose Motors