Shop All Vector Motors
Baldor-Reliance
3Hp, 3470Rpm, 3Ph, 60Hz, 182T, Tefc, F1
Mfr # EM3660T-G
Zoro # G5525242
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3470
- Frame 182T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3660T-G
- Zoro # G5525242
- UPC # 781568852989
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3470 |
Frame | 182T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- TRITAN Radial Ball Bearing, PS, 12mm, 61801-2RS (61801 2RS PRX)
- BREEZE Hose Clamp, HD, CT, SAE 262,410SS, PK10 (CT 250 L SS)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.52 lb-ft, 230/460V (056H17T5301)
- Baldor-Reliance Definite Purpose Motors