Shop All Vector Motors
Baldor-Reliance
3Hp, 3470/2890Rpm, 3Ph, 60/50Hz, 182T, Xpfc
Mfr # DRX18324T
Zoro # G5521569
product price: $2,432.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,432.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3470//2890
- Frame 182T
- Voltage 230/460V; 190/380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # DRX18324T
- Zoro # G5521569
- UPC # 781568911464
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3470//2890 |
Frame | 182T |
Voltage | 230/460V; 190/380V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | XPFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 1"-10, Steel, Plain Finish, 72 in Length (RODG2110)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (60BS18H X 1 1/4)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (201-C)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- Baldor-Reliance Vector Motors