Shop All Vector Motors
Baldor-Reliance
3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5
Mfr # VEM3559-5
Zoro # G3313111
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3450
- Frame 56C
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM3559-5
- Zoro # G3313111
- UPC # 781568816257
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3450 |
Frame | 56C |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 24MP-24FJS Straight (6505-24-24)
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- ENERPAC Repair Kit (RR1012K)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- Baldor-Reliance Vector Motors