Shop All Vector Motors
Baldor-Reliance
3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Tefc, F1
Mfr # EJMM3610T-5
Zoro # G3288867
original price:
$1,476.13
9% off
new price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3450
- Frame 182JM
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3610T-5
- Zoro # G3288867
- UPC # 781568809587
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3450 |
Frame | 182JM |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- LOC-LINE Flex Hose Connectors, 3/4 NPT, PK4 (61505)
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182T Frame (GT0010A)
- Baldor-Reliance Vector Motors