Shop All Vector Motors
Baldor-Reliance
3Hp, 3450Rpm, 3Ph, 60Hz, 145Tc, 3532M, Tefc, F1, CEWDM3559T-5
Mfr # CEWDM3559T-5
Zoro # G3288779
original price:
$1,807.50
5% off
new price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3450
- Frame 145TC
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM3559T-5
- Zoro # G3288779
- UPC # 781568693407
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3450 |
Frame | 145TC |
Voltage | 575V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- TRITAN Radial Ball Bearing, PS, 17mm, 61903-2RS (61903 2RS PRX)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- BANDO TimingBelt, Synchro-Link, T5-610-16 (16T5-610UG)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- Baldor-Reliance Definite Purpose Motors