Shop All Vector Motors
Baldor-Reliance
3Hp, 3450Rpm, 3Ph, 60Hz, 145Jm, 3532M, Tefc, F1, EJMM3559T-5
Mfr # EJMM3559T-5
Zoro # G5525979
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3450
- Frame 143JM
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3559T-5
- Zoro # G5525979
- UPC # 781568809570
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3450 |
Frame | 143JM |
Voltage | 575V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBCM-BS-162 Pillow Block Bearing (PBCM-BS-162)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP-E5)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- Baldor-Reliance Definite Purpose Motors