Shop All Vector Motors
Baldor-Reliance
3Hp, 3450Rpm, 3Ph, 60Hz, 145Jm, 3528M, Open, F1
Mfr # VEJMM3158T
Zoro # G5529059
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 3450
- Frame 145JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VEJMM3158T
- Zoro # G5529059
- UPC # 781568794579
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 3450 |
Frame | 145JM |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56J (5KC39QN3219X)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- MARATHON MOTORS Vector Motor, 1 HP, 3 ft.-lb., 230/460V (056H17F2022)
- Baldor-Reliance Vector Motors