Shop All Vector Motors
Baldor-Reliance
3Hp, 1800Rpm, 3Ph, 60Hz, 182T, Tefc, Top, ECS100T4H3EF4
Mfr # ECS100T4H3EF4
Zoro # G5529287
product price: $2,731.99
/ea
Free Shipping & Returns
$2,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 182T
- Ins. Class F
- Motor Enclosure Design TEFC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS100T4H3EF4
- Zoro # G5529287
- UPC # 781568951248
- Country of Origin United States
- Category Vector Motors
Details
Frame | 182T |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6HP31)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- MOORE PRODUCTS Constant Differential Type Flow Controller 1/4In Npt Pneumatic Relay (63BU)
- KRYTOX Aerospace Oil, 143 AB, Dropper Bottle, 0.5 Oz. (143 AB)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- Baldor-Reliance Definite Purpose Motors