Shop All Vector Motors
Baldor-Reliance
3Hp, 1800Rpm, 3Ph, 60Hz, 182T, Tefc, Top, ECS100T2H3EF4
Mfr # ECS100T2H3EF4
Zoro # G5529092
product price: $2,731.99
/ea
Free Shipping & Returns
$2,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 182T
- Motor Enclosure Design TEFC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS100T2H3EF4
- Zoro # G5529092
- UPC # 781568951187
- Country of Origin United States
- Category Vector Motors
Details
Frame | 182T |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- NORD AC Gearmotor, 761.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 34.52)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- Baldor-Reliance Definite Purpose Motors