Shop All Vector Motors
Baldor-Reliance
3Hp, 1800Rpm, 3Ph, 60Hz, 182T, Tefc, N
Mfr # ECS101M0H3EF4
Zoro # G5529016
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 182T
- Phase Three
- Ins. Class F
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS101M0H3EF4
- Zoro # G5529016
- UPC # 781568951880
- Country of Origin United States
- Category Vector Motors
Details
Frame | 182T |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INPRO/SEAL INSOLATOR BEARING PARTS AND ACCESSORY (1787-A-P0029-0)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/2 (CB263220)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- Baldor-Reliance Definite Purpose Motors