Shop All Vector Motors
Baldor-Reliance
3Hp, 1800Rpm, 3Ph, 60Hz, 145T, Tefc, Top
Mfr # ECS100T4H3DF4
Zoro # G5529250
original price:
$3,255.75
16% off
new price: $2,715.99
/ea
Free Shipping & Returns
$2,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 145T
- Motor Enclosure Design TEFC
- Phase Three
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS100T4H3DF4
- Zoro # G5529250
- UPC # 781568951231
- Country of Origin United States
- Category Vector Motors
Details
Frame | 145T |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2SS-UH-100 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (F2SS-UH-100)
- BESTORQ Banded Cogged Belt, 42.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX425)
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (TTFST40CS)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- Baldor-Reliance Definite Purpose Motors