Shop All Vector Motors
Baldor-Reliance
3Hp, 1760Rpm, 3Ph, 60Hz, 182Tc, 3636M, Tefc, F1, IDVSWDM3611T
Mfr # IDVSWDM3611T
Zoro # G3307898
product price: $2,549.99
/ea
Free Shipping & Returns
$2,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1760
- Frame 182TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDVSWDM3611T
- Zoro # G3307898
- UPC # 781568301142
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1760 |
Frame | 182TC |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCZ.76 (HCZ.)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932635Q, Pressure Line, 6 micron (ZX-932635Q)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- FESTO Standards-Based Cylinder DNC-32-40-PPV-A (DNC-32-40-PPV-A)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- Baldor-Reliance Vector Motors