Shop All Vector Motors
Baldor-Reliance
3Hp, 1760Rpm, 3Ph, 60Hz, 182Jm, 3636M, Tefc, F1
Mfr # JMFSWDM3611T-E
Zoro # G5525811
product price: $3,481.99
/ea
Free Shipping & Returns
$3,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1760
- Frame 182JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMFSWDM3611T-E
- Zoro # G5525811
- UPC # 781568867792
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1760 |
Frame | 182JM |
Voltage | 230/460V |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cooling Fan (PN23360372G)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 20MM-KW BUSHING (1108 X 20MM-KW BUSHING)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- Baldor-Reliance Vector Motors