Shop All Vector Motors
Baldor-Reliance
3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, Xpfc, F1
Mfr # CDRX18344T-5
Zoro # G5525069
product price: $2,319.99
/ea
Free Shipping & Returns
$2,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1755
- Frame 182TC
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDRX18344T-5
- Zoro # G5525069
- UPC # 781568919514
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1755 |
Frame | 182TC |
Voltage | 575V |
Motor Enclosure Design | XPFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY U Joint, 5/16 In (D-3B)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- BRENNAN INDUSTRIES 12FJ-10MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-10)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- Baldor-Reliance Definite Purpose Motors