Shop All Vector Motors
Baldor-Reliance
3Hp, 1755Rpm, 3Ph, 60Hz, 182T, 0632M, Tefc, F1, ECP83661T-5
Mfr # ECP83661T-5
Zoro # G5525796
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1755
- Frame 182T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP83661T-5
- Zoro # G5525796
- UPC # 781568608159
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1755 |
Frame | 182T |
Voltage | 575V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- BAND-IT Single Bolt Flared Leg Brackit Only Pk50 (D02299)
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX5)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- Baldor-Reliance Vector Motors