Shop All Vector Motors
Baldor-Reliance
3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Open, F1, L1408TM
Mfr # L1408TM
Zoro # G3301266
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design L
- HP 3 HP
- Nameplate RPM 1725
- Frame 184T
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L1408TM
- Zoro # G3301266
- UPC # 781568101612
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 3 HP |
Nameplate RPM | 1725 |
Frame | 184T |
Voltage | 115/230V |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 12.50" OD (25V1250SF)
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Aerosol Can, 13.5 oz. Size (53F912)
- BANDO L Timing Belt, 640L100G (640L100G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- Baldor-Reliance Vector Motors