Shop All Vector Motors
Baldor-Reliance
3Hp, 1640Rpm, 3Ph, 60Hz, 145Tc, 3544M, Tefc, F3
Mfr # CWDM3561TP
Zoro # G5529086
product price: $1,750.99
/ea
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design D
- HP 3 HP
- Nameplate RPM 1640
- Frame 145TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CWDM3561TP
- Zoro # G5529086
- UPC # 781568519707
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | D |
HP | 3 HP |
Nameplate RPM | 1640 |
Frame | 145TC |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- D&D Timing Belt, H, 1 x 160in PL, T320 (1600H100)
- KOYO Ball Bearing Over 100MM (6313ZC3)
- SKF SKF-6304 2Z, Single Row Ball Brgs, 6304 2Z (6304 2Z)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17T5302)
- Baldor-Reliance Vector Motors